Apply to be a TradeMaster!
Main product image of 7565 GeniSys 120V Advanced Oil Burner Control
Magnifying glass
Hover image to zoom

7565 GeniSys 120V Advanced Oil Burner Control

SKU:
7565U
Rating:
(5)
Q&A:
(0)
7565 GeniSys 120V Advanced Oil Burner Control
Magnifying glass
Hover image to zoom
$98.85 each
In Stock
In Stock
Get 16 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett GeniSys 7565 Advanced Oil Burner Control is a 120 VAC primary safety control for residential and light commercial oil burners used in boiler, furnace, and water heater applications having firing rates less than 20 gph. The GeniSys 7565 is used with the Beckett 7006-series CAD cell or equivalent flame sensor to control the oil burner motor, igniter, and optional solenoid valve. It has 24 VAC thermostat terminals compatible with both mechanical and many power stealing thermostats. It can also provide interrupted or intermittent duty ignition.


This control is compatible with the myTechnician Ecosystem and works with the myTechnician app. The myTechnician app can monitor the current status, control timing, burner cycle history, and program the control variables directly from his/her phone. The myTechnician app is capable of communicating with myTechnician compatible devices and presenting diagnostics and troubleshooting information related with them. The myTechnician app is available for both iOS and Android operating systems.


Product Features

  • Last 50 cycles and last 15 faults history
  • Compatible with burners running #2 fuel oil, up to 100% biodiesel, and up to 100% renewable diesel
  • Separate inputs for combustion air and blocked vent
  • Enhanced diagnostics and programming through the myTechnician app
  • Configurable for interrupted or intermittent ignition operation
  • Configurable timings for valve-on delay (or "pre-purge") and motor-off delay (or "post-purge")
  • Eight status lights provide hands-free understanding of burner operation
  • Pump prime mode for technicians
  • Extra terminal for compatibility with smart thermostats
  • Upon request, sends live control data and history to R.W. Beckett Technical Support when troubleshooting
  • Auto-configures valve-on delay timing for a solenoid valve upon detection

Product Technical Information

  • Voltage: 120 Vac Nominal (102-132 Vac)
  • Current: 100 mA plus burner motor, igniter, and valve loads
  • Frequency: 60 Hz
  • Combustion Air/Blocked Vent (Front side): 10mA @ 24Vac min
  • Combustion Air/Blocked Vent (Underside): 1.9mA @ 120Vac min
  • Thermostat Anticipator Current: 0.1 A
  • Thermostat Voltage: 24 Vac
  • Motor: 120 Vac, 10 full load amps (FLA*), 60 locked rotor amps (LRA) Note: Reduce motor FLA rating by igniter and valve currents
  • Igniter: 120 Vac, 3 A
  • Solenoid Valve: 120 Vac, 1 A
  • Storage Ambient Temperature: -40°F to +150°F (-40°C to +65°C)
  • Operating Ambient Temperature: -40°F to +150°F (-40°C to +65°C)
  • Moisture: 5 to 95% RH, non-condensing and non-crystallizing
  • Approvals: Underwriters Laboratory Recognition per UL 60730-1, UL 60730-2-5, CSA E60730-1, C22.2 NO. 60730-2-5

Specs

–
Frequency:

60 Hz

60 Hz

Voltage:

120v

Operating Temp Range:

-40°F to +150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

YES

MAKE SURE YOU READ THE FINE PRINT ON BACK OF PRODUCT ON HOW TO RESET
AARON
ENGADINE MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This works

I've installed quite a few of these controllers over the years. Usually, I'm not too keen on complicating things with more electronics. But I will say this controller is not only easy to install, but it's also adaptive to many different situations. It also helps you with troubleshooting by keeping a history that you can easily log into.
Ty
Usa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use these a lot

Very flexible oil primary control that is easy to install and troubleshoot
Ty
U.S.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again from Supply House because it

This control works well every time
Burner132
Putnam county NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THANKS FOR FINALLY GETTING THESE IN STOCK

FINALLY AN EASY FIX FOR ALL THE CUSTOMERS THAT NEED TO USE THEIR PHONES, TO TURN HEAT ON AND OFF FROM THE COUCH!!
NORTHEAST OIL SLAYER
NORTHEAST PA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy