Shop RW Beckett
Main product image of 7575B GeniSys Epoxy Potted Oil Burner Control w/ 15 sec. Lockout Time, 15 sec. Pre-Purge
Magnifying glass
Hover image to zoom

7575B GeniSys Epoxy Potted Oil Burner Control w/ 15 sec. Lockout Time, 15 sec. Pre-Purge

SKU:
7575B0500U
Rating:
(0)
Q&A:
(0)
7575B GeniSys Epoxy Potted Oil Burner Control w/ 15 sec. Lockout Time, 15 sec. Pre-Purge
Magnifying glass
Hover image to zoom
$177.48 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Fuel Type
Oil

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The 7575B can be programed with pre-purge and post-purge and cycle history read using the GeniSys Contractor tool.

Features:
  • Replaces R7184B
  • Lockout time (TFI) – 15 seconds
  • Pre-purge – 15 seconds
  • Post-purge – 0 seconds
  • Customizable pre-time and post-time using Contractor Tool 52082U
  • Epoxy potted for extreme moisture resistance
  • Compatible with most operating controls
  • Three status lights for system monitoring and diagnostics
  • Welded relay protection with redundant motor relays
  • Limited reset and limited recycle
  • Sleek, modern design
  • Technician Pump Prime mode
  • 18-month Warranty
  • Communication ports for the contractor tool

Specs

–
Type:

Boiler Control

Voltage:

120v

Fuel Type:

Oil

Pre-Purge Time:

15 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy