Apply to be a TradeMaster!
Main product image of 3/4" NPT Brass Immersion Well, 3-1/2" Insulation Depth, 1-5/8" Insertion Depth
Magnifying glass
Hover image to zoom

3/4" NPT Brass Immersion Well, 3-1/2" Insulation Depth, 1-5/8" Insertion Depth

SKU:
7622TW03U
Rating:
(3)
Q&A:
(0)
3/4" NPT Brass Immersion Well, 3-1/2" Insulation Depth, 1-5/8" Insertion Depth
Magnifying glass
Hover image to zoom
$36.06 each
In Stock
In Stock
Get 21 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
MNPT Connection
Product Highlight: Size
3/4"

Description

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


3/4" NPT Brass Immersion Well, 3-1/2" Insulation Depth, 1-5/8" Insertion Depth

The 7622TW is a direct replacement for the 7600TW polymer wells. The 7622 combines the electrical isolation needed for LWCO applications with the strength and reliability of a brass and copper design. The 7622TW is rated for applications up to 250°F and 250 PSI. The 7622TW can be used with either the 7600 or the 7610 AquaSmart controls and with existing removable sensors.

The 7610 AquaSmart controls and 7622TW wells are compatible with existing 7600P (LWCO) sensors and 7600TS (Temperature Only) sensors. The 7610 is also compatible with existing 7600WTMU Wireless Temperature Reset Modules and the 7600RMU Remote Mounting Kit.

Specs

Product Type:

Thermowell

Connection Type:

MNPT

Size:

3/4"

Insulation Depth:

3-1/2"

Insertion Depth:

1-5/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fits my Buderus Boiler

Fits my Buderus Gas boiler like a glove. The one that came with boiler started leaking causing a temperature sensor fault in controller. It hailed after five years. This looks like same design. I am keeping a spare anticipating another failure in five years
Jmlalley
Plymouth MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend buy all parts from them

Everything worked well and was as described.
Ccole
Amery wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the plumber ordered.

Perfect product and delivered a bit earlier than the estimate.
Self Plumber
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy