Shop RW Beckett
Main product image of AquaSmart Boiler Temp. Control (120V), Gas w/ Temp. ONLY Sensor (24V Burner Circuit)
Magnifying glass
Hover image to zoom

AquaSmart Boiler Temp. Control (120V), Gas w/ Temp. ONLY Sensor (24V Burner Circuit)

SKU:
7610B0001U
Rating:
(14)
Q&A:
(0)
AquaSmart Boiler Temp. Control (120V), Gas w/ Temp. ONLY Sensor (24V Burner Circuit)
Magnifying glass
Hover image to zoom
$230.44 each
In Stock
In Stock
Get 24 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Fuel Type
Gas
Product Highlight: Amperage
20 Amps

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


AquaSmart Boiler Temperature Control - 120Vac - Gas with Temperature ONLY Sensor (24 Vac burner circuit)

Introducing the new 7610 boiler control, designed and engineered by Beckett. The Beckett AquaSmart® is a universal boiler control designed for use on residential and light commercial boiler systems. All models include the option of Beckett HeatManager™ dynamic temperature reset that, when selected, provides up to 20% fuel consumption savings. The control includes a backlit LCD digital display with touch pad to easily program temperature limits, differentials, and other advanced options. The AquaSmart® also has memory storage of system history for help with diagnostic troubleshooting.

Features:
  • Beckett HeatManager dynamic temperature reset
  • Energy saving through circulator-off delay
  • Expanded wiring box for easier installation
  • Priority override for domestic hot water
  • Freeze resistance can help prevent frozen pipes
  • Temperature only and LWCO sensors available
  • Cycle history diagnostic information
  • Backlit LCD screen with programming touch pad
  • Oil and gas offerings available
  • Cold-Start compatible
  • Easy to install Wireless Outdoor Temperature Reset (optional)

Specs

–
Type:

Boiler Control

Voltage:

120v

Fuel Type:

Gas

Amperage:

20

Operating Temp Range:

-4° to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
R.W. Beckett
120v

You May Also Need

Replacement Temperature Only Sensor Unit Pack
SKU: 7600TSU
R.W. Beckett

Product Reviews

4.64 out of 14 reviews
92% would recommend this product
4.64
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Love it

I replaced a Honeywell aquastat boiler control that was staying to have the relay issue. Typically I prefer simplicity over fancy any day of the week. But in this case the aquasmart made big promises and was half the price of the Honeywell replacement. So I went for it. I was initially concerned about the install not after reading through the directions a few times it was actually not a problem. The thing I like about this is flexibility in setting up it's parameters. Also, since it's a digital readout I was able to make some discoveries about my system and do some optimizations that I wasn't able to do with my old system. In all actuality I wish I had bought this years ago.
VS

Most Liked Negative Review

Unit lasted about a week

Had an old Honeywell Aquastat that was going bad and decided to replace it with this product. Product worked flawless for about a week and then the power supply in the unit fried itself. Manufacturer would NOT stand behind product. Replaced it with a HydroLevel brand, and have had no issues. I can't recommend this product.
Showing 1-10 of 14 reviews

Good

Replace the old one (broken)
H W
Fort Lee N J
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works perfectly

I need to replace the old 7600 for my gas boiler, and this works perfectly. It's a direct replacement.
Jeff
Long Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

i love how clean and modern this aquastat is. customer service is great too. honest company.
Ivan
westchester, ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit lasted about a week

Had an old Honeywell Aquastat that was going bad and decided to replace it with this product. Product worked flawless for about a week and then the power supply in the unit fried itself. Manufacturer would NOT stand behind product. Replaced it with a HydroLevel brand, and have had no issues. I can't recommend this product.
Chris
Peru, IN
2 years ago
Was this review helpful to you?

Easy Install - Operating Correctly

Replaced a pre-historic Honeywell relay with this unit. Read the instructions twice before attempting install. The only fiddly part was attaching to the immersion well; it took a couple attempts to get the unit sitting square on the well. Pay attention to the ordering of the electrical contacts. The L1 - L2 contact order is reversed from all of the other contacts. It is a good idea to purchase a new immersion well with the AquaSmart. My old well was plugged with solidified thermal paste making it impossible to reuse. This delayed installation of the AquaSmart unit.
Tim
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and from this supply house

Great product. Worked as expected. No issues. Well packaged and delivered quickly.
CuriousG
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

new

good
c
10941
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, replaced Honeywell Aquastat with this.

Was easy to install and great upgrade from the old Honeywell Aquastat.
Craig Mac
Denver
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Fast service, great prices.
Andy
Cleveland,OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Replaced a Honeywell boiler aquastat with this unit. Unit came with great diagrams for multiple applications.
Ang
Fall River MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy