Shop RW Beckett
Main product image of 7700A BeckettLink Diagnostic and Configuration Tool for 7586 or 7590 Controls
Magnifying glass
Hover image to zoom

7700A BeckettLink Diagnostic and Configuration Tool for 7586 or 7590 Controls

SKU:
7700A0001U
Rating:
(1)
Q&A:
(0)
7700A BeckettLink Diagnostic and Configuration Tool for 7586 or 7590 Controls
Magnifying glass
Hover image to zoom
$127.43 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The 7700A BeckettLink™ Diagnostic and Configuration Tool is designed for use with a smart phone or tablet to configure and troubleshoot Beckett Gas Ignition Controls.

When connected to a 7586 or 7590 ignition module, the BeckettLink Tool allows technicians to use the web browser on their cell phone or tablet to configure the control, check current status or troubleshoot the control using the diagnostic history. BeckettLink allows technicians to configure the 7586 gas control to replace just about any gas intermittent pilot ignition control.

Features & Benefits:
The BeckettLink Tool creates a Wi-Fi signal to connect with your phone or tablet.
  • BeckettLink does not connect to the internet
  • No home Wi-Fi network or password is needed
  • No app is needed, just a web browser
  • Web pages are stored on the control
Allows Technicians to:
  • Check current status, including input voltage and flame signal strength
  • Configure pre-purge and ignition trial timing
  • Configure lockout logic – single trial, multiple trial or continuous retry (7586T)
  • Review detailed last 10 cycle history and last 10 fault
  • View and reset fault and cycle counters
Electrical Ratings
Electrical Ratings: 24 volts AC (supplied through gas ignition control com port)

CAUTION: Do not connect any device other than the BeckettLink Tool or 7710A Alarm Module to the com port on 7586 or 7590 controls. Phones, Tablets or Computers connected directly to the micro USB com port will be damaged.

BeckettLink is not designed to provide connection to the internet and cannot be used for remote monitoring.

This product is compatible with the CG4 Gas Conversion Burner (CG4001).

Specs

–
Product Type:

Diagnostic Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would recommend if you work on Beckett Gas Burner

Worked as advertised, made job easy to diagnose and repair.
Bob
South Glens Falls, NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy