Apply to be a TradeMaster!
Main product image of CG4 Gas Conversion Burner
Magnifying glass
Hover image to zoom

CG4 Gas Conversion Burner

SKU:
CG4001
Rating:
(6)
Q&A:
(1)
CG4 Gas Conversion Burner
Magnifying glass
Hover image to zoom
$743.15 each
In Stock
In Stock
Get 7 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
120v

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Note: This product is a CG4 Burner Chassis w/ GeniSys Burner control, PSC Motor, Beckett Ignitor, and 24V Gas Valve. 

IMPORTANT: Air Tube Combinations with welded flanges for specific boilers are required for installation and sold separately. The air tube combination can be selected by seeing the boiler guide in the Manuals section below. Only boilers tested by Beckett may be retrofitted. 

 Note: The BeckettLink Wireless Programming and Diagnostic Tool is not included with this item. 


Overview

The Beckett CG4 conversion gas burner directly replaces only the oil burner on your oil heat boiler leaving all other system components in place saving thousands of dollars. Many brands available for conversions such as Peerless, Weil McLain, Buderus and many more popular brands.


The CG4 gas burner's design and technically advanced components meet increasing demand for improved gas burner performance in high-efficiency appliances and modern well-insulated homes.


Optional BeckettLink Diagnostic tool available to access data from primary control using cell phone or tablet.


Features:

  • 24 volt gas valve, 3.5" W.C. manifold.
  • New Beckett GeniSys 7590 advanced gas burner control with flame rod and air proving.
  • New Beckett gas igniter.
  • Proven Beckett fixed head combustion.
  • Easy access to orifice for rate change and propane conversion.
  • Air guide provides high static pressure for smooth starts and minimal pulsation.
  • Removable gas gun assembly for ease of servicing.


Electrical Characteristics:

  • Motor: 120 V PSC 1/7hp, 3450 rpm
  • Power Supply: 120 V
  • Ignition: Direct Spark
  • Operating Load: 3 amps
  • Alternate Voltages or Frequency: Consult Customer Service


Capacities:

  • Fixed Heads
  • F3G 80 to 140 MBH
  • F4G 130 to 190 MBH
  • F6G 180 to 250 MBH

Specs

–
Ignition Type:

Direct Spark Ignition

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CG4 Welded Flange Airtube Combination for Buderus Boilers
SKU: CG4BUF3
R.W. Beckett

17 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great burner

Great instructions and an easy way to convert an oil burner to a gas burner. Just make sure it includes everything when you get it. It is supposed to come with a gas valve, a union, and a test tee. The one I received was missing all three.
Joe Mama
horseheads, NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I woul buy this again 100 %

Exelent love it !!
Robert S
Newrochelle ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This burner worked very well for my application

I used this for a conversion on my Buderus boiler. It was a fuel oil burner that I converted to burn waste vegetable oil. My supply dried up so I used this to convert to natural gas. Very easy to install. Working very well!
Suzuki
Ida Grove, IA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product, perfect match with the boiler.

I am a contractor and in the past I have installed the Carlin gas burners. The Beckett gas conversion burner is my go to conversion burner from now own. Very easy to install and set up for a proper clean and safe burn. Take your time in the beginning to order the parts that match the boiler you will install this burner with and the set-up will be quick and easy. Love this burner.
Sub Zero Cooling and Heating LLC
Lebanon Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

I was looking to convert my oil burner to a gas burner. It is important that the proper burner be identified. Your tech service people helped me purchase the correct items. They will be installed on Monday April 26. I will let you know the results.
John Plump
East Northport, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is exactly what I need it

This is the best product I ever got and installed my self with little web help
Pino
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would this work with a Peerless WB-V series?

Asked by Mike 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike. Yes, this burner is compatible with the Peerless WBV-3 and WBV-4.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy