Shop RW Beckett
2 Stage CleanCut Oil Pump w/ 120V Coil, 4 GPH

2 Stage CleanCut Oil Pump w/ 120V Coil, 4 GPH

SKU:
PF20422U
Rating:
(0)
Q&A:
(0)
2 Stage CleanCut Oil Pump w/ 120V Coil, 4 GPH
$264.51 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Stages
2
Product Highlight: Voltage
120v

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett family of CleanCut pumps was developed to combine the benefits of solenoid valve control of fuel to the nozzle and the superior lift capabilities of traditional American pumps. The CleanCut pump has established a reputation as a rugged and reliable component for modern heating systems. Now UL Listed for fuels up to 20% biodiesel (B20) the CleanCut pump continues to set the standard of the industry.

Product Features:
  • Cleaner Operation - The valve operation cuts oil flow almost instantly when power is cut to the solenoid coil, eliminating coasting stops that can cause soot formation on shut-down
  • More Reliable - There are fewer moving parts compared to conventional pumps and fewer troublesome oil fittings to cause problems
  • Higher Capacity - The unique design of the Cleancut pumps deliver up to 4 gallons per hour at 100 psi
  • Reduced Load on Motor - Reduces load on the motor during start-up

Specs

–
Product Type:

Oil Pump

Stages:

2

Voltage:

120v

RPM:

3450

Flow Rate (GPH):

4.0 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy