Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pumps
Pond & Waterfall Pumps
G325AG/G355AG Submersible Pump for Medium Fountains or Ponds (355 GPH)
Brand:
Beckett Pumps
SKU:
7301710
Rating:
(0)
Q&A:
(0)
Hover image to zoom
7301710 has been discontinued
Discontinued April 19, 2021
This product has been discontinued.
MANUALS (1)
User Guide
User Guide
Product Highlights
–
115V
50 Watts
Description
–
G325AG/G355AG Submersible Pump for Medium Fountains or Ponds (355 GPH)
Product Features
355 GPH
Max. height: 12.2'
50W
Fits 1/2" tubing
For medium fountains or ponds
Contains flow control valve
Hide Description
Specs
–
Gallons Per Hour:
355
Wattage:
50
Voltage:
115V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video