Apply to be a TradeMaster!
Main product image of FR400/FR500 Submersible Pump Kit for Small Ponds (500 GPH)
Magnifying glass
Hover image to zoom

FR400/FR500 Submersible Pump Kit for Small Ponds (500 GPH)

SKU:
8080610
Rating:
(0)
Q&A:
(0)
FR400/FR500 Submersible Pump Kit for Small Ponds (500 GPH)
Magnifying glass
Hover image to zoom
8080610 has been discontinued
Discontinued April 19, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Wattage
33 Watts

Description

This Beckett FR Series centrifugal pump is magnetically driven and contains no seals to leak or wear out. It also contains no oil as other types of submersible utility pumps do, thereby eliminating the possibility of oil leaks which can foul your water. All electrical parts and connections are completely encapsulated with epoxy. These features, combined with very low energy consumption, make for a safe and convenient pump which is economical to operate. In addition, it is essentially maintenance-free.
The Beckett FR Series pump is designed to operate completely submerged. Cleaning of the filter can be reduced by placing the pump on a brick or patio stone in the water to raise it above the level of the debris which accumulates on the bottom.
A prefilter is supplied with the pump. Using and maintaining a clean prefilter will greatly decrease maintenance in cleaning the impeller assembly as well as providing better water filtration and pump flow.

Product Features
  • 500 GPH
  • Max. height: 6.6'
  • 33W
  • Fits 3/8", 1/2", or 3/4" tubing
  • For small ponds up to 7x5'

Specs

Gallons Per Hour:

500

Wattage:

33

Voltage:

115V

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm