Shop Limited Time Deals
Main product image of FR600/FR680 Submersible Pump Kit for Medium Ponds (680 GPH)
Magnifying glass
Hover image to zoom

FR600/FR680 Submersible Pump Kit for Medium Ponds (680 GPH)

SKU:
8080710
Rating:
(0)
Q&A:
(0)
FR600/FR680 Submersible Pump Kit for Medium Ponds (680 GPH)
Magnifying glass
Hover image to zoom
8080710 has been discontinued
Discontinued April 19, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Wattage
34 Watts

Description

This Beckett FR Series centrifugal pump is magnetically driven and contains no seals to leak or wear out. It also contains no oil as other types of submersible utility pumps do, thereby eliminating the possibility of oil leaks which can foul your water. All electrical parts and connections are completely encapsulated with epoxy. These features, combined with very low energy consumption, make for a safe and convenient pump which is economical to operate. In addition, it is essentially maintenance-free.
The Beckett FR Series pump is designed to operate completely submerged. Cleaning of the filter can be reduced by placing the pump on a brick or patio stone in the water to raise it above the level of the debris which accumulates on the bottom.
A prefilter is supplied with the pump. Using and maintaining a clean prefilter will greatly decrease maintenance in cleaning the impeller assembly as well as providing better water filtration and pump flow.

Product Features
  • 680 GPH
  • Max. height: 7.8'
  • 34W
  • Fits 3/8", 1/2", or 3/4" tubing
  • For medium ponds up to 10x6'

Specs

Gallons Per Hour:

680

Wattage:

34

Voltage:

115V

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm