Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pumps
Pond & Waterfall Pumps
FC1200/FC1250 Submersible Waterfall Pump w/ Auto Shutoff (1250 GPH)
Brand:
Beckett Pumps
SKU:
8080910
Rating:
(0)
Q&A:
(0)
Hover image to zoom
8080910 has been discontinued
Discontinued April 19, 2021
This product has been discontinued.
MANUALS (1)
User Guide
User Guide
Product Highlights
–
115V
53 Watts
Description
–
FC1200/FC1250 Submersible Waterfall Pump w/ Auto Shutoff (1250 GPH)
Product Features
1250 GPH
Max. height: 14.8'
53W
115V
60 Hz
Requires 3/4" I.D. tubing
Hide Description
Specs
–
Gallons Per Hour:
1250
Wattage:
53
Voltage:
115V
Hertz:
60
Features:
Auto Shut-Off
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video