Apply to be a TradeMaster!
Main product image of Heavy Duty High Temp Industrial Condensate Pump, 65 Ft Shutoff (460V)
Magnifying glass
Hover image to zoom

Heavy Duty High Temp Industrial Condensate Pump, 65 Ft Shutoff (460V)

SKU:
CP654ULHTS
Rating:
(0)
Q&A:
(0)
Heavy Duty High Temp Industrial Condensate Pump, 65 Ft Shutoff (460V)
Magnifying glass
Hover image to zoom
$576.11 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Flow at 1 FT Head
476 GPH
Product Highlight: Amperage
0.89 Amps
Product Highlight: Capacity (Gallons)
1.0 Gallons
Product Highlight: Wattage
390 Watts

Description

–
Beckett CP654ULHTS Large Condensate Pump, 460V, 65 Foot Max Lift, High Temp rated 212 degrees

Beckett’s heavy-duty pump series is capable of handling all your high lift HVAC applications. Ideal solution for high lift installations up to 65’ lift and is rated for condensate applications with water temperature up to 212° F. It features a reliable two float design as well as our most powerful motors that maintain our proven durability. Power is supplied with a hard-wired terminal block. This unit is capable of handling high acidity condensation.

Product Features:
  • 460V, 60Hz, 390 Watts
  • 65 ft. max lift
  • High temperature unit rated for applications up to 212 degrees F
  • 1/2" O.D. Copper outlet discharge
  • 1.25" Inlet
  • Tank capacity 1.0 US Gallon
  • Thermally protected motor

Specs

–
Shutoff Head (ft.):

65'

Amperage:

0.89

Capacity (Gallons):

1.0

Hertz:

60

Voltage:

460v

Wattage:

390

Flow at 1 FT Head:

476 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy