Apply to be a TradeMaster!
Main product image of Mini Split Condensate Pump (115V)
Magnifying glass
Hover image to zoom

Mini Split Condensate Pump (115V)

SKU:
MS601ULQ
Rating:
(0)
Q&A:
(0)
Mini Split Condensate Pump (115V)
Magnifying glass
Hover image to zoom
$98.88 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Beckett MS601ULQ Mini Split Condensate Pump, 115V, 53 Foot Max Lift

Beckett’s Mini Condensate Pump is the perfect solution for Mini Split systems up to 36,000 BTU. It features a recommenced max lift of 33' with a max suction lift of 4' which allows it to be installed in out of the way locations. It comes with a vibration/sound isolation mounting pad and semi clear condensate reservoir to easily see if maintenance is required. The reservoir features a reliable reed switch with a 5' power cord. No kink silicone discharge tubing (5' – 1/4" ID) is also included. This pump is rated for water temps 41 – 104° F, 50% duty cycle.

Product Features:
  • 120V, 60Hz, 16 Watts
  • 53 ft. max lift recommended
  • Reservoir with On/Off/Safety Switch included
  • Max suction lift 4 ft.
  • Thermally protected motor
  • No kink PVC discharge tubing (5' - 0.2" ID) is also included.

Specs

–
Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy