Apply to be a TradeMaster!
Main product image of 3/4" Bell & Gossett Bronze Body Pump Flange - (pair)
Magnifying glass
Hover image to zoom

3/4" Bell & Gossett Bronze Body Pump Flange - (pair)

SKU:
101011
Rating:
(0)
Q&A:
(0)
3/4" Bell & Gossett Bronze Body Pump Flange - (pair)
Magnifying glass
Hover image to zoom
101011 has been discontinued
Discontinued August 31, 2013
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" Stainless Steel Pump Flange, Lead Free (Pair)
SKU:101501LF
(2)
Out of Stock
Out of Stock
Get it Thu, Jun 25 - Thu, Jul 2
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Bronze
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
Series 100B Pumps, Series PRAB Pumps, Series NBF-22 Pumps, Series NBF-12F/LW Pumps, Series NBF-33 Pumps, Series PL-30B Pumps, Series PL-36B Pumps

Specs

Material:

Bronze

Type:

Pump Flanges

Connection Size:

3/4"

Connection Type:

Threaded

Used With:

Series 100B Pumps

Series PRAB Pumps

Series NBF-22 Pumps

Series NBF-12F/LW Pumps

Series NBF-33 Pumps

Series PL-30B Pumps

Series PL-36B Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.