Apply to be a TradeMaster!
Main product image of 3/4" Stainless Steel Pump Flange, Lead Free (Pair)
Magnifying glass
Hover image to zoom

3/4" Stainless Steel Pump Flange, Lead Free (Pair)

SKU:
101501LF
Rating:
(2)
Q&A:
(0)
3/4" Stainless Steel Pump Flange, Lead Free (Pair)
Magnifying glass
Hover image to zoom
$56.69 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
Series 100B Pumps, Series NBF-22 Pumps, Series PRAB Pumps, Series NBF-12F/LW Pumps, Series NBF-33 Pumps, Series PL-30B Pumps, Series PL-36B Pumps

Specs

–
Material:

Stainless Steel

Type:

Pump Flanges

Lead Free:

Yes

Connection Size:

3/4"

Connection Type:

Threaded

Used With:

Series 100B Pumps

Series NBF-22 Pumps

Series PRAB Pumps

Series NBF-12F/LW Pumps

Series NBF-33 Pumps

Series PL-30B Pumps

Series PL-36B Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As advertised

These replaced the brass fittings that came with the original Bell & Gossett pump.
Pumps
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice set of flanges

Well built unit that fits standard pumps
DIY plumber
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy