Shop Limited Time Deals
Main product image of 3/4" x 1/2" Copper Red Ring Monoflo Tee
Magnifying glass
Hover image to zoom

3/4" x 1/2" Copper Red Ring Monoflo Tee

SKU:
108119
Rating:
(15)
Q&A:
(0)
3/4" x 1/2" Copper Red Ring Monoflo Tee
Magnifying glass
Hover image to zoom
108119 has been discontinued
Discontinued March 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

Size:

3/4" x 1/2"

Material:

Copper

Application:

Heating

Connection Type:

Sweat

Max Pressure (PSI):

150

Max Operating Temp:

300º F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Worked great on a toe kick heater

I removed an old piece of baseboard heat from my son's bathroom during remodeling and installed a toe kick heater under the new vanity. I used these monoflow tees to tap into the existing 3/4 in copper tubing loop. They soldered in easily, and after bleeding the air from the loop, the toe kick heater feed and return pipes were full of circulating hot water. As always, ordering was easy and the shipping was quick with Supply House :-)
BillM
Eastern Mass
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

expensive but it works

For what it costs you'd think it would be made to better tolerances but it works
dan
wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Worked as expected fit nice and tight on L copper
Don
Mich
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simply the best for monoflo

I have had good luck with these fittings. Be aware that the flow insert "disk" for both the 1/2" and 3/4" output tees are the same.
Colin
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I didn't use this product this time, however when I make some other changes to my heating system I will use them then.
Wrenchman
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

Did the job. So glad I found out about it
Gary
Richmondville NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I purchased these monoflo tees and then found another product much cheaper. I was moving a radiator on a one pipe hot water system. The new tees work extremely well. I discovered the old tees that I didn't remove From the other location were the same kind as the cheaper ones I saw online. They did not work very well and the radiator barely heated up. Now with these tees I have all the heat I need
Mike
Cape Cod Massachusetts.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and will buy more of this product.

Great product, great service.
Gary
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Monoflow t

Item worked great in my application, wish they had these in a propress version.
John
Long island, ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Had to add a cast iron radiator to a 1950's system with single loop and monoflo tees. The original one is no longer available. This product worked just as well.
Ant
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?