Apply to be a TradeMaster!
Main product image of 3301-30 3301K Relief Valve
Magnifying glass
Hover image to zoom
3301-30 3301K Relief Valve
Magnifying glass
Hover image to zoom
$1,636.82 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Temperature Range (F)
250°F Max

Description

–
ASME Safety Relief Valves
Protect fired and unfired hot water vessels against hazardous operating pressures.
Engineered in accordance with Section IV of the ASME boiler and pressure code for heating boilers with capacities certified by the National Board of Boiler and Pressure Vessel Inspectors.
Offer the highest BTUH ratings available on the market today for valves in their class (790,000 to 5,999,000 BTUH)
EPDM diaphragm operated (cast iron models) and diaphragm assisted (bronze models) have an effective area approximately 5 times greater than conventional "pop-type" relief valves to help overcome the effects of fouling.
Low differential between opening and closing pressures helps to prevent conditions under which system water might flash to steam and cause hammering

Model 3301 and 4100 Operating Data & Construction
Maximum working pressure 50 PSIG (3.4 bar)
Maximum Operating Temperature 250 F (121 C)
Body: Cast Iron
Diaphragm & Seat: EPDM
Internal Wetted Parts: Brass

Specs

–
Size:

1-1/2"

Material:

Cast Iron

Capacity:

3300000 BTU/hr

Max. Working Pressure:

50 PSIG

Pressure Set Point:

30 psi

Connection Type:

Threaded

Max Pressure (PSIG):

125

Application:

Heating

Temperature Range (F):

250°F Max

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you replace just the top portion of the safety valve and bypass taking the valve body off of the line, in other words can you leave the old body and replace just the top portion of the valve?

Asked by Jmac 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, unfortunately replacement parts are not available. The entire relief valve would need to be replaced.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy