Apply to be a TradeMaster!
1-1/2" NPT Iron Pressure Relief Valve

1-1/2" NPT Iron Pressure Relief Valve

SKU:
110080
Rating:
(0)
Q&A:
(0)
1-1/2" NPT Iron Pressure Relief Valve
$2,014.07 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Temperature Range (F)
250°F Max

Specs

–
Size:

1-1/2"

Max Pressure (PSI):

150

Connection Type:

Threaded

Max Pressure (PSIG):

125

Application:

Heating

Temperature Range (F):

250°F Max

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy