Apply to be a TradeMaster!
Main product image of 1-1/2" 3301-50 4900K Relief Valve
Magnifying glass
Hover image to zoom

1-1/2" 3301-50 4900K Relief Valve

SKU:
110082
Rating:
(0)
Q&A:
(0)
1-1/2" 3301-50 4900K Relief Valve
Magnifying glass
Hover image to zoom
$1,593.28 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Temperature Range (F)
250°F Max

Description

–
B&G diaphragm operated cast iron and diaphragm-assist operated bronze ASME Safety Relief Valves are designed to protect fired and unfired hot water pressure vessels against over-pressure conditions. These valves feature a unique failsafe disc with sufficient area to permit the valves to maintain their safety relief function in the event of a diaphragm rupture. These valves are designed, manufactured, tested and labeled in accordance with the requirements of Section IV of the ASME Boiler and Pressure Vessel code. They are offered in a wide range of capacities to permit a close match with the boiler output rating.

Specs

–
Size:

1-1/2"

Material:

Cast Iron

Capacity:

4900000 BTU/hr

Max. Working Pressure:

50 PSIG

Pressure Set Point:

30 psi

Connection Type:

Threaded

Max Pressure (PSIG):

125

Application:

Heating

Temperature Range (F):

250°F Max

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy