Apply to be a TradeMaster!
3/4" NPT ASME Relief Valve, 900,000 BTU Capacity, 36 PSIG (790-36)

3/4" NPT ASME Relief Valve, 900,000 BTU Capacity, 36 PSIG (790-36)

SKU:
110122
Rating:
(0)
Q&A:
(0)
3/4" NPT ASME Relief Valve, 900,000 BTU Capacity, 36 PSIG (790-36)
$305.72 each
Backorder
Backorder
Get it Tue, Feb 9 - Tue, Mar 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
36
Product Highlight: Capacity (BTU)
900000 BTU Capacity
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

–

Bell & Gossett cast iron and bronze body ASME Safety Relief Valves are engineered in accordance with the requirements of Section IV of the ASME Boiler & Pressure Vessel Code for Heating Boilers, and their capacities are certified by the National Board of Boiler and Pressure Vessel Inspectors. B&G diaphragm operated cast iron, and diaphragm-assist operated bronze ASME Safety Relief Valves, are designed to protect fired and unfired hot water vessels against overpressure conditions. The effective area of the EPDM diaphragm is approximately 5 times greater than some conventional "pop-type" relief valves. The diaphragms "oversized" effective area generates a greater operating force which helps to overcome the effects of fouling. Bell & Gossett ASME Safety Relief Valves feature a unique fail-safe disc with sufficient area to permit the valves to maintain their safety relief function in the event of a diaphragm rupture. 

Specs

–
Pressure Set Point:

36

Capacity:

900000 BTU/hr

Max. Working Pressure:

125 PSIG

Max Pressure (PSI):

125

Material:

Bronze

Size:

3/4"

Capacity (BTU):

900000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy