Shop Limited Time Deals
Main product image of 790-45, 1,065,000 BTU Capacity Relief Valve
Magnifying glass
Hover image to zoom

790-45, 1,065,000 BTU Capacity Relief Valve

SKU:
110123
Rating:
(1)
Q&A:
(0)
790-45, 1,065,000 BTU Capacity Relief Valve
Magnifying glass
Hover image to zoom
110123 has been discontinued
Discontinued May 15, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
45 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Temperature Range (F)
250°F Max

Description

ASME Safety Relief Valves
Protect fired and unfired hot water vessels against hazardous operating pressures.
Engineered in accordance with Section IV of the ASME boiler and pressure code for heating boilers with capacities certified by the National Board of Boiler and Pressure Vessel Inspectors.
Offer the highest BTUH ratings available on the market today for valves in their class (790,000 to 5,999,000 BTUH)
EPDM diaphragm operated (cast iron models) and diaphragm assisted (bronze models) have an effective area approximately 5 times greater than conventional "pop-type" relief valves to help overcome the effects of fouling.
Low differential between opening and closing pressures helps to prevent conditions under which system water might flash to steam and cause hammering

Model 790 and 1170 Operating Data & Construction
Maximum working pressure 125 PSIG (8.6 bar)
Maximum Operating Temperature 250 F (121 C)
Body: Brass
Diaphragm & Seat: EPDM
Internal Wetted Parts: Brass

Specs

Size:

3/4"

Capacity:

1065000 BTU/hr

Material:

Bronze

Max. Working Pressure:

125 PSIG

Pressure Set Point:

45 psi

Connection Type:

Threaded

Max Pressure (PSIG):

125

Application:

Heating

Temperature Range (F):

250°F Max

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Libetry II Boiler

Nice gets it done !if your furnace is running a little hot.
Scott
Old Lyme
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?