Apply to be a TradeMaster!
1" 1170-50, ASME Safety Relief Valve
1" 1170-50, ASME Safety Relief Valve
$286.77 each
In Stock
In Stock
Get 6 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Material
Bronze

Description

–
Protect fired and unfired hot water vessels against hazardous operating pressures. Engineered in accordance with Section IV of the ASME boiler and pressure code for heating boilers with capacities certified by the National Board of Boiler and Pressure Vessel Inspectors.

Offer the highest BTUH ratings available on the market today for valves in their class (790,000 to 5,999,000 BTUH) EPDM diaphragm operated (cast iron models) and diaphragm assisted (bronze models) have an effective area approximately 5 times greater than conventional "pop-type" relief valves to help overcome the effects of fouling.

Low differential between opening and closing pressures helps to prevent conditions under which system water might flash to steam and cause hammering.

Product Features
  • Maximum working pressure 125 PSIG (8.6 bar)
  • Maximum Operating Temperature 250 F (121 C)
  • Body: Brass
  • Diaphragm & Seat: EPDM
  • Internal Wetted Parts: Brass

Specs

–
Size:

1"

Material:

Bronze

Max. Working Pressure:

125 PSIG

Pressure Set Point:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy