Apply to be a TradeMaster!
Main product image of F-3TU Dual Unit Pressure Reducing Valve w/ Fast Fill Feature (Lead Free)
Magnifying glass
Hover image to zoom

F-3TU Dual Unit Pressure Reducing Valve w/ Fast Fill Feature (Lead Free)

SKU:
110198LF
Rating:
(0)
Q&A:
(0)
F-3TU Dual Unit Pressure Reducing Valve w/ Fast Fill Feature (Lead Free)
Magnifying glass
Hover image to zoom
$237.98 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded, Sweat Connection
Product Highlight: Pressure Set Point
12 psig
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
225°F Max
Product Highlight: Lead Free
Yes

Description

–
F-3 Dual Unit Valve w/ Fast Fill

Connections:
  • Boiler: 1/2" NPT
  • Fill: 1/2" Union NPT/Sweat
The Bell & Gossett Pressure Reducing Valve is coupled with the noncode relief* valve providing fill overpressure protection as well as the fill function. The pressure reducing valve features a brass body, corrosion resistant wetted parts, low inlet pressure check valve and a cleanable strainer. The noncode relief valve features a corrosion resistant seat and a large diaphragm for positive action. Units are available with brass relief valve bodies.

The F-3TU model features a fast fill option.

Specs

–
Pressure Set Point:

12 psig

Size:

1/2"

Connection Type:

Threaded

Sweat

Min Pressure (PSIG):

10

Max Pressure (PSIG):

25

Material:

Brass

Application:

Heating

Temperature Range (F):

225°F Max

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy