Apply to be a TradeMaster!
Main product image of 3/4" 790-85 850K Relief Valve
Magnifying glass
Hover image to zoom
3/4" 790-85 850K Relief Valve
Magnifying glass
Hover image to zoom
110758 has been discontinued
Discontinued May 9, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
85 psi
Product Highlight: Capacity (BTU)
850000 BTU Capacity
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

–
3/4" 790-85 850K Relief Valve

Product Features:
  • Installed in systems to discharge water should excessive pressure develop
  • Features an extra large relief diaphragm to assure positive action
  • ASME Safety Relief Valves
  • Protect fired and unfired hot water vessels against hazardous operating pressures.
  • Engineered in accordance with Section IV of the ASME boiler and pressure code for heating boilers with capacities certified by the National Board of Boiler and Pressure Vessel Inspectors.
  • Offer the highest BTUH ratings available on the market today for valves in their class (790,000 to 5,999,000 BTUH)
  • EPDM diaphragm operated (cast iron models) and diaphragm assisted (bronze models) have an effective area approximately 5 times greater than conventional "pop-type" relief valves to help overcome the effects of fouling.
  • Low differential between opening and closing pressures helps to prevent conditions under which system water might flash to steam and cause hammering
  • Model 790 and 1170 Operating Data & Construction
  • Maximum working pressure 125 PSIG (8.6 bar)

Specs

–
Size:

3/4"

Capacity (BTU):

850000

Material:

Bronze

Max. Working Pressure:

125 PSIG

Max Pressure (PSI):

125

Pressure Set Point:

85 psi

Connection Type:

Threaded

Max Pressure (PSIG):

125

Application:

Heating

Temperature Range (F):

250°F Max

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm