Apply to be a TradeMaster!
Main product image of CB-1 Lead Free Circuit Setter Balance Valve, 1" (NPT)
Magnifying glass
Hover image to zoom

CB-1 Lead Free Circuit Setter Balance Valve, 1" (NPT)

SKU:
117416LF
Rating:
(1)
Q&A:
(0)
CB-1 Lead Free Circuit Setter Balance Valve, 1" (NPT)
Magnifying glass
Hover image to zoom
$236.60 each
In Stock
In Stock
Get 81 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
A balance valve, a flow meter, a drip tight service valve. Designed, manufactured and tested to provide cost savings advantages of pre-set proportional balance. This system balance method, developed by Bell & Gossett, assures optimum system flow balance at minimum operating horse power. Each valve is a three function precision instrument providing flow balance, flow metering and shut-off.

Features:
  • Optimize the operating performance of HVAC systems
  • Safe energy, saves time and increases comfort
  • Accurate fluid flow control
  • Pre-balanced design capability
  • Positive shut-off
  • Memory stop indicator
  • Integral valved readout ports
  • Permits draining of terminal units without draining circuit piping
  • Lead Free

Specs

–
Size:

1"

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CB-2 Lead Free Circuit Setter Balance Valve, 2" (NPT)
SKU: 117105LF
Bell & Gossett

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

supply house delivers as usual.

part was as described, shipping was super quick!
estimatahhh
louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy