Apply to be a TradeMaster!
Main product image of 1" Press x Male Copper Adapter
Magnifying glass
Hover image to zoom
1" Press x Male Copper Adapter
Magnifying glass
Hover image to zoom
$11.68 each
BOX UP & SAVE 10%
$105.30 box of 10
$10.53 each
In Stock
In Stock
Get 77 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1"
Thread Type: 
Press x Male

MANUALS (1)


This item replaces: BP4-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Thread Type
Press x Male Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Male

Size:

1"

Material:

Copper

Connection Type:

Press x Male

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Material
Connection Type
CURRENT ITEM
Product Image of 1" Press x Male Copper Adapter
1" Press x Male Copper Adapter
SKU: 50017
(10)
Press x Male
1"
Copper
Press x Male
Male
1"
Bronze
Press x Male
1" Press x Male Copper Adapter
SKU: CPM100
Press x Male
1"
Copper
Press x Male

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Hard to Find

This is the size I needed for 3 mixing valves for a Commercial Kitchen wall mounted Pressure Washer. If Supply House would start doing submittals and selling pipe, I would buy entire Jobs from them. Great Company and Fast Shipping.
JB
Andrews NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

They go on smooth and press great.
LG
Sacramento CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Quality products and great folks to deal with.
michael
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I order them every month.

We use 100's of these each yr and save about $1.50 each adding up to a couple thousand a yr with no issus.
Jim
Houston Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices and fittings

Love ordering from here prices are good and get material the next day
John Service manager
Philadelphia,pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality fitting

used as part of transition from 3/4" copper to 1" FIP as part of water filter installation. I'm just a diy'r so complete fitting specs and photos at SupplyHouse are invaluable!
sundaymtn
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I love these press fittings they really save time and are easy to use
S&S
Lock Haven, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fitting

I use these adapters all the time, press it and forget it.
The press man
Qns, N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best plumbing supply that I know....good quality ...

all that i buy is awesome and price there is not supply can beat supplyhouse in prices .....
Real Plumbing
Naples
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Affordable fittings for smaller budgets

These fittings are working well. Slightly less money than higher quality Viega fittings. Good for truck stock.
BJ
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy