Apply to be a TradeMaster!
Main product image of 2" Flanged 3DS-2S Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom

2" Flanged 3DS-2S Cast Iron Triple Duty Valve

SKU:
132121
Rating:
(0)
Q&A:
(0)
2" Flanged 3DS-2S Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom
$1,301.21 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Body Pattern
Straight
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Temperature Range (F)
250°F Max

Description

–

Bell & Gossett 2" Flanged 3DS-2S Cast Iron Triple Duty Valve

The Bell & Gossett 3DS-2S is a 2 inch flanged cast iron combination valve designed for the discharge side of hydronic pump systems. This straight body valve integrates three separate functions into one compact assembly: a calibrated balance valve, a spring loaded check valve, and an isolation shut-off valve. The triple duty design saves installation space and reduces both labor time and system cost in commercial and institutional hydronic heating and cooling applications.

Key Features & Benefits

  • Three Valves in One Body: Combines calibrated balancing, check valve protection, and full shut-off capability in a single 2 inch unit, eliminating the need for three separate valves and reducing piping runs.
  • Cast Iron Construction: Durable iron body provides reliable performance in hydronic systems with temperatures up to 250°F.
  • Flanged Connections: Flanged x flanged connection method allows for easy removal and maintenance without cutting pipe.
  • Straight Body Pattern: Inline flow path minimizes pressure drop and simplifies piping layout on pump discharge lines.
  • Calibrated Balance Valve Function: Adjustable balancing element allows precise flow control and system commissioning.
  • Spring Loaded Check Valve: Integral check valve prevents reverse flow and protects the pump from backflow damage.
  • Full Isolation Capability: Shut-off function enables complete system isolation for maintenance without draining.
  • Maximum Working Pressure 175 PSI: Suitable for most commercial hydronic system pressure requirements.
  • Maximum Temperature 250°F: Accommodates both heating and chilled water applications within standard operating ranges.
  • Space Saving Design: Single valve footprint replaces three separate components, reducing installation space requirements and fitting costs.
  • Flow Control Application: Designed specifically for flow control in hydronic systems.

Compatibility & Requirements

This valve is designed for 2 inch flanged piping systems. Flanges, gaskets, and bolts must be purchased separately and matched to system pressure class and flange standards. Installation should be performed by a qualified hydronic system technician familiar with balancing valve calibration, check valve orientation, and pump discharge piping practices. Flow direction must be verified during installation to ensure proper check valve operation. Verify local code requirements for isolation valves, backflow prevention, and hydronic system components before installation.

Installation & Care

Mount the valve on the discharge side of the hydronic pump with flow direction matching the arrow cast into the valve body. Bolt flanges with appropriate gaskets and torque fasteners to flange manufacturer specifications. Verify the check valve disc moves freely before pressurizing the system. Calibrate the balance valve using manufacturer flow charts and system design flow rates. Operate the shut-off function through its full range to verify smooth operation before final commissioning. Inspect flange gaskets annually for leaks. Cycle the shut-off valve quarterly to prevent seizing. Verify check valve operation during routine maintenance by confirming no reverse flow occurs when the pump stops.

What's Included

  • 2 inch flanged cast iron triple duty valve body with integrated balance, check, and shut-off functions

Frequently Asked Questions

Q: What are the three functions combined in the Bell & Gossett triple duty valve?
A: The valve integrates a calibrated balance valve for flow control, a spring loaded check valve to prevent backflow, and an isolation shut-off valve for system maintenance, replacing three separate components in hydronic pump discharge piping.

Q: Can this valve be used in both heating and cooling hydronic systems?
A: Yes, the 250°F maximum temperature rating and 175 PSI pressure capacity accommodate both hot water heating systems and chilled water cooling applications within standard commercial operating ranges.

Specs

–
Application:

Flow Control

Size:

2"

Body Pattern:

Straight

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Material:

Iron

Max Pressure (PSI):

175

Temperature Range (F):

250°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy