Apply to be a TradeMaster!
Main product image of 2-1/2" Flanged 3DS-2-1/2S Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom

2-1/2" Flanged 3DS-2-1/2S Cast Iron Triple Duty Valve

SKU:
132122
Rating:
(0)
Q&A:
(0)
2-1/2" Flanged 3DS-2-1/2S Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom
$1,497.42 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Body Pattern
Straight
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Temperature Range (F)
250°F Max

Description

–
The Bell & Gossett Triple Duty Valve is a combination valve that provides all of the functions normally required on the discharge side of hydronic pump systems. The design combines three valves into one: a calibrated balance valve, a spring loaded check valve, and an isolation/shut-off valve. The combination of multiple valves helps save space and reduces installation time and money.

Specs

–
Application:

Flow Control

Size:

2-1/2"

Body Pattern:

Straight

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Material:

Iron

Max Pressure (PSI):

175

Temperature Range (F):

250°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy