Apply to be a TradeMaster!
Main product image of 8" Flanged 3DS-8S Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom

8" Flanged 3DS-8S Cast Iron Triple Duty Valve

SKU:
132127
Rating:
(0)
Q&A:
(0)
8" Flanged 3DS-8S Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom
$7,926.08 each
In Stock
In Stock
Get 2 Thu, Dec 10 - Tue, Dec 15

Lift Gate

–
This product weighs 150 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Body Pattern
Straight
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Temperature Range (F)
250°F Max

Description

–
The Bell & Gossett Triple Duty Valve is a combination valve that provides all of the functions normally required on the discharge side of hydronic pump systems. The design combines three valves into one: a calibrated balance valve, a spring loaded check valve, and an isolation/shut-off valve. The combination of multiple valves helps save space and reduces installation time and money.

Specs

–
Application:

Flow Control

Size:

8"

Body Pattern:

Straight

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Max Pressure (PSI):

175

Temperature Range (F):

250°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy