Apply to be a TradeMaster!
Main product image of 3" Flanged 3D-3S Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom

3" Flanged 3D-3S Cast Iron Triple Duty Valve

SKU:
132133
Rating:
(0)
Q&A:
(0)
3" Flanged 3D-3S Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom
$1,702.13 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Body Pattern
Angle
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Temperature Range (F)
250°F Max

Description

–
The Triple Duty Valve is a quiet operating heavy-duty valve which performs all of the functions normally required on the discharge side of hydronic system pumps.

The valve serves as a nonslam check valve as needed for zoned pumping, parallel and standby pumping, and condenser water applications. The spring loaded disk prevents valve chatter, and assures positive shutoff.

Bell & Gossett's Triple Duty Valve has a calibrated nameplate for rough system balance. The Triple Duty Valve is also equipped with Model RV-125A brass readout valves for more accurate system balance.

The calibrated nameplate allows the valve to be returned to the original balance position after shutoff.

To repack under system pressure, turn the valve stem to the fully open position. Turning the valve stem to the closed position provides shutoff.

Specs

–
Application:

Flow Control

Size:

3"

Body Pattern:

Angle

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Material:

Iron

Max Pressure (PSI):

175

Temperature Range (F):

250°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy