Apply to be a TradeMaster!
Main product image of 5" Flanged 3DS-5B Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom

5" Flanged 3DS-5B Cast Iron Triple Duty Valve

SKU:
132162
Rating:
(0)
Q&A:
(0)
5" Flanged 3DS-5B Cast Iron Triple Duty Valve
Magnifying glass
Hover image to zoom
$3,876.65 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 110 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Body Pattern
Straight
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Iron
Product Highlight: Temperature Range (F)
250°F Max
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
A combination shut-off, center-guided non-slam check valve and calibrated balance valve in one device. The combination of three valves in one minimizes cost and reduces installation time. Available in angle or straight pattern in 1'' through 16'' sizes; in flanged, grooved or NPT connections. The Triple Duty Valve has a cast iron body, brass seat, cast bronze disc and SS stem. A calibrated nameplate and memory button allow return of the valve to the balanced position after shut-off. The backseating valve stem allows repacking under full-line pressure.

Specs

–
Application:

Flow Control

Size:

5"

Body Pattern:

Straight

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Material:

Iron

Temperature Range (F):

250°F Max

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy