Apply to be a TradeMaster!
Main product image of TFI-3 Thermoflo Indicator, 3" (Flanged)
Magnifying glass
Hover image to zoom
TFI-3 Thermoflo Indicator, 3" (Flanged)
Magnifying glass
Hover image to zoom
$2,894.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
260 MAX GPM

Description

–
The Thermoflo Indicator is an indicating flow meter for measuring the flow of heated or chilled water. Installed in each circuit of a hydronic system, it permits simple balancing to meet design flow conditions.

Specs

–
Size:

3"

Connection Type:

Flanged x Flanged

Flow Range (GPM):

80-260

Min Flow (GPM):

80 GPM

Max Flow (GPM):

260

Max. Working Pressure:

125 PSIG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy