Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Connection Type
–

Flanged x Flanged (5)
Sweat (4)

Size
–

1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)
5" (1)
6" (1)
8" (1)

Min Flow (GPM)
–

10 (1)
15 (1)
25 (1)
50 (1)
80 (1)
150 (1)
250 (1)
400 (1)
700 (1)

Max Flow (GPM)
–

40 (1)
69 (1)
85 (1)
170 (1)
260 (1)
500 (1)
750 (1)
1000 (1)
1950 (1)

Price Range
–

$1000 to $1500 (1)
$1500 to $2000 (2)
$2000 to $2500 (1)
$2500 to $3000 (1)
$3500 to $4000 (1)
$4000 to $4500 (2)
$5000 to $10000 (1)

Thermoflo Indicators

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of TFI-1 1/4 Thermoflo Indicator, 1-1/4" (Sweat)
$1,300.57 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of TFI-1 1/2 Thermoflo Indicator, 1-1/2" (Sweat)
$1,512.19 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of TFI-2 Thermoflo Indicator, 2" (Sweat)
$1,695.60 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of TFI-2 1/2 Thermoflo Indicator, 2-1/2" (Sweat)
$2,403.49 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of TFI-3 Thermoflo Indicator, 3" (Flanged)
$2,894.20 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of TFI-4 Thermoflo Indicator, 4" (Flanged)
$3,834.13 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of TFI-5 Thermoflo Indicator, 5" (Flanged)
$4,330.23 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of TFI-6 Thermoflo Indicator, 6" (Flanged)
$4,044.82 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of TFI-8 Thermoflo Indicator, 8" (Flanged)
$5,608.66 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Resources
FAQs, Manuals & Videos
Articles
More About Thermoflo Indicators

Thermoflo Indicators are indicating flow meters from Bell & Gossett that measure the flow of heated or chilled water. Installed in each circuit of a hydronic system, an indicator permits simple balancing to meet design flow conditions. Sizes run from 1-1/4 inch to 3 inch in the listed models. The smaller sizes use sweat connections, while the 3 inch TFI-3 has flanged by flanged connections. Flow ranges vary by size, and the TFI-2 1/2 covers 50 to 170 GPM. The TFI-1 1/4 is rated for a maximum working pressure of 125 PSIG. Matching the correct size to each circuit's design flow matters, since each model covers a defined flow range. Getting every circuit to design flow matters because balancing is how a hydronic system delivers the heating or cooling it was designed to provide.

Subcategories

  • Small Sweat Models (TFI-1 1/4 and TFI-1 1/2): The TFI-1 1/4 and TFI-1 1/2 are Thermoflo Indicators with sweat connections in 1-1/4 inch and 1-1/2 inch sizes. Installers use them in each circuit of a hydronic system to measure heated or chilled water flow and balance to design conditions. The TFI-1 1/4 covers 10 to 40 GPM, and the TFI-1 1/2 covers 15 to 69 GPM. Both list a maximum working pressure of 125 PSIG.
  • Large Sweat Models (TFI-2 and TFI-2 1/2): The TFI-2 and TFI-2 1/2 are Thermoflo Indicators with sweat connections in 2 inch and 2-1/2 inch sizes. Installers use them to measure heated or chilled water flow and balance to design conditions in circuits that carry greater flow. The TFI-2 covers 25 to 85 GPM, and the TFI-2 1/2 covers 50 to 170 GPM. Both list a maximum working pressure of 125 PSIG.
  • Flanged Model (TFI-3): The TFI-3 is a 3 inch Thermoflo Indicator with flanged by flanged connections. Installers use it to measure heated or chilled water flow in a hydronic circuit and balance to design conditions. It covers 80 to 260 GPM. The listed maximum working pressure is 125 PSIG.

Buying Guide

Start with the design flow for the circuit. Each model covers a defined flow range, so the circuit's GPM target should fall within that range. The TFI-1 1/4 covers 10 to 40 GPM, the TFI-1 1/2 covers 15 to 69 GPM, the TFI-2 covers 25 to 85 GPM, the TFI-2 1/2 covers 50 to 170 GPM, and the TFI-3 covers 80 to 260 GPM. When a design flow falls near the edge of a range, compare the neighboring size before ordering.

Next, check the connection type. The 1-1/4, 1-1/2, 2, and 2-1/2 inch models listed here have sweat connections, and the 3 inch TFI-3 has flanged by flanged connections. Match the connection to the piping in the system before choosing a size.

Then confirm the pressure rating. The TFI-1 1/4 through TFI-3 listed here show a maximum working pressure of 125 PSIG, so compare that figure to the system's operating pressure and check the exact model's specifications before ordering.

Finally, consider the purpose of the meter. Thermoflo Indicators measure the flow of heated or chilled water and permit simple balancing, so plan one indicator for each circuit that needs to be balanced to design flow conditions. Record the design GPM for each circuit before ordering so sizing stays consistent throughout the job.

Frequently Asked Questions

What do Thermoflo Indicators do in a hydronic system?

Thermoflo Indicators are indicating flow meters that measure the flow of heated or chilled water. Installed in each circuit of a hydronic system, they permit simple balancing to meet design flow conditions. Bell & Gossett makes the models listed on this page.

What flow range does the TFI-2 1/2 cover?

The TFI-2 1/2 Thermoflo Indicator covers 50 to 170 GPM in a 2-1/2 inch sweat body. Its minimum flow is 50 GPM and its maximum flow is 170 GPM. Pick a Thermoflo Indicator whose range matches the circuit's design flow.

Which Thermoflo Indicators have flanged connections?

The TFI-3 is a 3 inch Thermoflo Indicator with flanged by flanged connections and a flow range of 80 to 260 GPM. The 1-1/4, 1-1/2, 2, and 2-1/2 inch models listed here use sweat connections. Check the connection type on the model's listing before ordering.

What is the max working pressure on Thermoflo Indicators?

The TFI-1 1/4 through TFI-3 Thermoflo Indicators listed here show a maximum working pressure of 125 PSIG. Compare that rating to the system's operating pressure before installation. Verify the rating on the exact model's listing.

Which Thermoflo Indicator fits a 30 GPM circuit?

A 30 GPM design flow falls within the listed ranges of the TFI-1 1/4 at 10 to 40 GPM, the TFI-1 1/2 at 15 to 69 GPM, and the TFI-2 at 25 to 85 GPM. Pipe size and connection type then narrow the choice. Thermoflo Indicators are selected by matching the circuit's design flow to the model's flow range.

Didn't find what you're looking for? 
Let us know
.