Apply to be a TradeMaster!
Main product image of 130,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
Magnifying glass
Hover image to zoom

130,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger

SKU:
BP410-30LP
Rating:
(0)
Q&A:
(1)
130,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
Magnifying glass
Hover image to zoom
$839.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
12-1/5"
Product Highlight: Depth (Inches)
4-7/20" Depth
Product Highlight: Thread Type
Male Thread Type
Product Highlight: BTU Output
130000 Max BTUs
Product Highlight: Max Pressure (PSI)
435 MAX PSI
Product Highlight: Temperature Range (F)
-310°F - 450°F

Description

–
B & G type Low Pressure BPX brazed plate heat exchangers offer the highest level of thermal efficiency and durability in a compact, low cost unit. These are ideal for applications that require 150 PSIG or less. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The unit's stainless steel plates are vacuum brazed together to form a durable, integral piece.
Technical Specifications:
  • BTU/Hr: 130,000
  • Design Pressure: 435 PSI
  • Design Temperature: -310°F min, 450°F max
  • Number of Plates: 30
  • Channel Plates: Stainless Steel ASTM 316L
  • Brazing Material: Copper

Applications:
Outdoor Wood Boiler:
  • Boiler Side: Water 180 Degree F Supply, 155 Degree F Return, Flow: 10.72 GPM, Pressure Drop: 2.2 PSI
  • House Side: Water 140 Degree F Supply, 165 Degree F Return, Flow: 10.6 GPM, Pressure Drop: 1.92 PSI

Specs

–
Number of Plates:

30

Width:

4-2/5"

Height:

12-1/5"

Application:

Heating

Depth (Inches):

4-7/20"

Type:

Outdoor Wood Boiler

Thread Type:

Male

Brazing Material:

Copper

BTU Output:

130000

Cover Plate Material:

Stainless Steel

Max Pressure (PSI):

435

Temperature Range (F):

-310°F - 450°F

Min Temp (F):

-310°F

Thread Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this heat exchanger come with a mounting plate?

Asked by Steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This heat exchanger has an integral mounting bracket included on the unit itself.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy