Apply to be a TradeMaster!
Main product image of Elongated Plastic Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Rasberry)
Magnifying glass
Hover image to zoom

Elongated Plastic Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Rasberry)

Brand:
Bemis
SKU:
1200SLOWT-343
Rating:
(0)
Q&A:
(0)
Elongated Plastic Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Rasberry)
Magnifying glass
Hover image to zoom
$114.09 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Color
Raspberry
Product Highlight: Material
Plastic

Description

–
This durable plastic seat resists chips, wears and stains. It does not slam and prevents pinched fingers while also being easy to remove for cleaning. With the STA-TITE Seat Fastening System, the seat does not shift around and stays firmly attached to the toilet.

Features:
    STA-TITE Seat Fastening System Never Loosens, installs with ease
  • Easy Clean hinge allows for quick removal of seat for easy cleaning
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits most manufacturers' elongated toilets
  • Proudly Designed and Assembled in the USA
  • Made with eco-friendly materials and processes

Specs

–
Warranty:

1 Year Limited

Shape:

Elongated

Color:

Raspberry

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy