Apply to be a TradeMaster!
Main product image of Elongated Plastic Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Colonial Blue)
Magnifying glass
Hover image to zoom

Elongated Plastic Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Colonial Blue)

Brand:
Bemis
SKU:
1200SLOWT-364
Rating:
(0)
Q&A:
(0)
Elongated Plastic Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Colonial Blue)
Magnifying glass
Hover image to zoom
$114.09 each
Out of Stock
Out of Stock
Get it Tue, Sep 29 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Color
Colonial Blue
Product Highlight: Material
Plastic

Description

This durable plastic seat resists chips, wears and stains. It does not slam and prevents pinched fingers while also being easy to remove for cleaning. With the STA-TITE Seat Fastening System, the seat does not shift around and stays firmly attached to the toilet.

Features:
    STA-TITE Seat Fastening System Never Loosens, installs with ease
  • Easy Clean hinge allows for quick removal of seat for easy cleaning
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits most manufacturers' elongated toilets
  • Proudly Designed and Assembled in the USA
  • Made with eco-friendly materials and processes

Specs

Warranty:

1 Year Limited

Shape:

Elongated

Color:

Colonial Blue

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy