Apply to be a TradeMaster!
Main product image of Ashland Elongated Enameled Wood Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Biscuit)
Magnifying glass
Hover image to zoom

Ashland Elongated Enameled Wood Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Biscuit)

Brand:
Bemis
SKU:
1600E4-346
Rating:
(0)
Q&A:
(0)
Ashland Elongated Enameled Wood Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Biscuit)
Magnifying glass
Hover image to zoom
$41.40 each
In Stock
In Stock
Get 4 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Wood
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Biscuit
Product Highlight: Shape
Elongated

Description

–
Install your toilet seat easier and in less time with Ashland's innovative E4 hinge system. STA-TITE anchors seat to the bowl, eliminating the need to retighten seat after installation. Cover design features understated, modern lines.

Features:
    STA-TITE Seat Fastening System Never Loosens, installs with ease
  • Easy Clean hinge allows for quick removal of seat for easy cleaning
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Precision Seat Fit provides adjustability for the perfect bowl fit
  • Durable, enameled wood with superior high-gloss finish resists chipping and scratching
  • Color-matched bumpers and hinges
  • Fits most manufacturers' elongated toilets
  • Proudly Designed and Assembled in the USA
  • Made with eco-friendly materials and processes

Specs

–
Material:

Wood

Warranty:

1 Year Limited

Color:

Biscuit

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy