Apply to be a TradeMaster!
Main product image of Elongated Open Front Commercial Plastic Toilet Seat, Self-Sustaining Check Hinge, No Cover, STA-TITE (White)
Magnifying glass
Hover image to zoom

Elongated Open Front Commercial Plastic Toilet Seat, Self-Sustaining Check Hinge, No Cover, STA-TITE (White)

Brand:
Bemis
SKU:
1655SSCT-000
Rating:
(0)
Q&A:
(0)
Elongated Open Front Commercial Plastic Toilet Seat, Self-Sustaining Check Hinge, No Cover, STA-TITE (White)
Magnifying glass
Hover image to zoom
$47.87 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
This extra heavy-duty open front less cover seat is ideal for any commercial application. Made from durable plastic, the seat resists chips, wears and stains. The STA-TITE Commercial Fastening System cuts installation time by one third and prevents toilet seat loosening.

Features:
    STA-TITE Commercial Fastening System Never Loosens; reduces installation time, eliminating callbacks for loose seats
  • Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
  • Self-sustaining check hinges hold seat in any open position
  • 300-series stainless steel posts and pintles resist corrosion
  • Fits most manufacturers' elongated toilets
  • Made with eco-friendly materials and processes

Specs

–
Material:

Plastic

Shape:

Elongated

Color:

White

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy