Apply to be a TradeMaster!
Main product image of Mayfair NextStep2 Elongated Enameled Wood Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (White)
Magnifying glass
Hover image to zoom

Mayfair NextStep2 Elongated Enameled Wood Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (White)

Brand:
Bemis
SKU:
1888SLOW-000
Rating:
(0)
Q&A:
(0)
Mayfair NextStep2 Elongated Enameled Wood Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (White)
Magnifying glass
Hover image to zoom
$48.84 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Material
Wood

Description

–
NextStep2 makes the potty training process easier. Toddlers can use the potty seat with confidence, knowing it's sized just right. Easy Clean hinge makes cleaning a breeze.

Features:
    NextStep2 Built-In Potty Seat secures magnetically in cover when not in use
  • 2-in-1 toilet seat accommodates the needs of both adult and child
  • Plastic child seat easily removes for cleaning
  • STA-TITE Seat Fastening System Never Loosens, installs with ease
  • Easy Clean hinge allows for quick removal of seat for easy cleaning
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Precision Seat Fit provides adjustability for the perfect bowl fit
  • Fits most manufacturers' elongated toilets
  • Proudly Designed and Assembled in the USA

Specs

–
Color:

White

Warranty:

1 Year Limited

Shape:

Elongated

Material:

Wood

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy