Apply to be a TradeMaster!
Main product image of Alesio Elongated Enameled Wood Toilet Seat, STA-TITE, Whisper-Close (White)
Magnifying glass
Hover image to zoom

Alesio Elongated Enameled Wood Toilet Seat, STA-TITE, Whisper-Close (White)

Brand:
Bemis
SKU:
19170PLE4-000
Rating:
(0)
Q&A:
(0)
Alesio Elongated Enameled Wood Toilet Seat, STA-TITE, Whisper-Close (White)
Magnifying glass
Hover image to zoom
$55.96 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
White
Product Highlight: Material
Wood

Description

–
This High Density enameled wood seat provides superior strength and stability while matching the look of ceramic. This slow closing seat is also easy to clean and remove. With the STA-TITE Seat Fastening System, the seat does not shift around and stays firmly attached to the toilet.

Features:
    STA-TITE Seat Fastening System Never Loosens, installs with ease
  • Easy Clean hinge allows for quick removal of seat for easy cleaning
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Precision Seat Fit provides adjustability for the perfect bowl fit
  • Super Grip Bumpers prevent seat shifting and provide greater stability
  • Highly stylized design with superior high-gloss finish resists chipping and scratching
  • Color-matched plastic hinges
  • Fits most manufacturers' elongated toilets
  • Proudly Designed and Assembled in the USA

Specs

–
Shape:

Elongated

Warranty:

1 Year Limited

Color:

White

Material:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy