Shop Limited Time Deals
Main product image of Alesio II Elongated Enameled Wood Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Biscuit)
Magnifying glass
Hover image to zoom

Alesio II Elongated Enameled Wood Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Biscuit)

Brand:
Bemis
SKU:
19170PLE4-346
Rating:
(0)
Q&A:
(0)
Alesio II Elongated Enameled Wood Toilet Seat, STA-TITE, Easy-Clean, Whisper-Close (Biscuit)
Magnifying glass
Hover image to zoom
19170PLE4-346 has been discontinued
Discontinued January 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
Biscuit
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Wood
Product Highlight: Shape
Elongated

Description

This High Density enameled wood seat provides superior strength and stability while matching the look of ceramic. This slow closing seat is also easy to clean and remove. With the STA-TITE Seat Fastening System, the seat does not shift around and stays firmly attached to the toilet.

Features:
    STA-TITE Seat Fastening System Never Loosens, installs with ease
  • Easy Clean hinge allows for quick removal of seat for easy cleaning
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Precision Seat Fit provides adjustability for the perfect bowl fit
  • Super Grip Bumpers prevent seat shifting and provide greater stability
  • Highly stylized design with superior high-gloss finish resists chipping and scratching
  • Color-matched plastic hinges
  • Fits most manufacturers' elongated toilets
  • Proudly Designed and Assembled in the USA

Specs

Color:

Biscuit

Warranty:

1 Year Limited

Material:

Wood

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm