Apply to be a TradeMaster!
Main product image of Elongated Open Front Commercial Plastic Toilet Seat w/ Cover, Top-Tite Hinge (White)
Magnifying glass
Hover image to zoom

Elongated Open Front Commercial Plastic Toilet Seat w/ Cover, Top-Tite Hinge (White)

Brand:
Bemis
SKU:
1950-000
Rating:
(0)
Q&A:
(0)
Elongated Open Front Commercial Plastic Toilet Seat w/ Cover, Top-Tite Hinge (White)
Magnifying glass
Hover image to zoom
$62.12 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Material
Plastic

Description

–
This open front with cover seat is ideal for any basic commercial application. Made from resilient plastic, this seat resists chips, wears and stains. Some models in this group also offer a self-sustaining feature.

Features:
    Basic Top-Tite hinge tightens from the top
  • Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
  • Color-matched bumpers and hinges
  • Fits most manufacturers' elongated toilets
  • Proudly Made in the USA
  • Made with eco-friendly materials and processes

Specs

–
Warranty:

1 Year Limited

Color:

White

Shape:

Elongated

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy