Apply to be a TradeMaster!
Main product image of Elongated Open Front Commercial Plastic Toilet Seat w/ Cover, STA-TITE, Self-Sustaining Hinge (White)
Magnifying glass
Hover image to zoom

Elongated Open Front Commercial Plastic Toilet Seat w/ Cover, STA-TITE, Self-Sustaining Hinge (White)

Brand:
Bemis
SKU:
1950SSTDG-000
Rating:
(0)
Q&A:
(0)
Elongated Open Front Commercial Plastic Toilet Seat w/ Cover, STA-TITE, Self-Sustaining Hinge (White)
Magnifying glass
Hover image to zoom
$130.42 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
This open front with cover seat is ideal for any basic commercial application. The STA-TITE Commercial Fastening System cuts installation time by one third and prevents toilet seat loosening. Made from resilient plastic, this seat resists chips, wears and stains. Some models in this group also offer a self-sustaining feature. DuraGuard Antimicrobial has properties built in to protect the seat from the growth of micro-organisms. Duraguard Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use.

Features:
    STA-TITE Commercial Fastening System Never Loosens; reduces installation time, eliminating callbacks for loose seats
  • DuraGuard is an antimicrobial property built in to the toilet seat to inhibit the growth of bacteria
  • Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
  • Self-sustaining stainless steel hinges hold seat in any open position
  • 300-series stainless steel posts and pintles resist corrosion
  • Fits most manufacturers' elongated toilets
  • Proudly Designed and Assembled in the USA
  • Made with eco-friendly materials and processes

Specs

–
Color:

White

Material:

Plastic

Shape:

Elongated

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy