Apply to be a TradeMaster!
Main product image of Elongated Medic-Aid Plastic Toilet Seat w/ 4" Lift Spacer, STA-TITE (White)
Magnifying glass
Hover image to zoom

Elongated Medic-Aid Plastic Toilet Seat w/ 4" Lift Spacer, STA-TITE (White)

Brand:
Bemis
SKU:
4LET-000
Rating:
(0)
Q&A:
(0)
Elongated Medic-Aid Plastic Toilet Seat w/ 4" Lift Spacer, STA-TITE (White)
Magnifying glass
Hover image to zoom
$146.80 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Material
Plastic

Description

–

This large 3" thick ring is ideal for any medic-aid application. The ring includes the STA-TITE Seat Fastening System that will never loosen and installs with ease. It is made from durable plastic, the ring resists chips, wears and stains. The ring installs separately and sits between the bowl and seat.


Features:

  • Provides 4" of additional height above rim when seat is installed; ideal for those with special physical needs
  • STA-TITE Commercial Fastening System Never Loosens; reduces installation time, eliminating callbacks for loose seats
  • Fits most manufacturers' elongated toilets
  • Made with eco-friendly materials and processes

Specs

–
Warranty:

1 Year Limited

Color:

White

Shape:

Elongated

Material:

Plastic

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy