Apply to be a TradeMaster!
Round Hospitality Plastic Toilet Seat, STA-TITE, Whisper-Close, DuraGuard, Super Grip Bumpers (White)

Round Hospitality Plastic Toilet Seat, STA-TITE, Whisper-Close, DuraGuard, Super Grip Bumpers (White)

Brand:
Bemis
SKU:
790TDGSL-000
Rating:
(0)
Q&A:
(0)
Round Hospitality Plastic Toilet Seat, STA-TITE, Whisper-Close, DuraGuard, Super Grip Bumpers (White)
$43.82 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
Plastic
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
White

Description

–
This closed front with cover seat is ideal for any commercial application. Made from durable plastic, the seat resists chips, wears and stains. This slow closing seat prevents slamming and pinched fingers. The STA-TITE Commercial Fastening System cuts installation time by one third and prevents toilet seat loosening. DuraGuard Antimicrobial has properties built in to protect the seat from the growth of micro-organisms. Duraguard Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use.

Features:
    STA-TITE Commercial Fastening System Never Loosens; reduces installation time, eliminating callbacks for loose seats
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • DuraGuard is an antimicrobial property built in to the toilet seat to inhibit the growth of bacteria
  • Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
  • 300-series stainless steel posts and pintles resist corrosion
  • Fits most manufacturers' round toilets
  • Proudly Designed and Assembled in the USA
  • Made with eco-friendly materials and processes
  • Super Grip Bumpers prevent seat shifting and provide greater stability

Specs

–
Shape:

Round

Material:

Plastic

Warranty:

1 Year Limited

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy