Apply to be a TradeMaster!
Main product image of Mayfair Benton Round Enameled Wood Toilet Seat in White with STA-TITE Seat Fastening System and Whisper-Close Brushed Gold Hinge
Magnifying glass
Hover image to zoom

Mayfair Benton Round Enameled Wood Toilet Seat in White with STA-TITE Seat Fastening System and Whisper-Close Brushed Gold Hinge

Brand:
Bemis
SKU:
826BGSL-000
Rating:
(0)
Q&A:
(0)
Mayfair Benton Round Enameled Wood Toilet Seat in White with STA-TITE Seat Fastening System and Whisper-Close Brushed Gold Hinge
Magnifying glass
Hover image to zoom
$37.30 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Wood
Product Highlight: Shape
Round
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
White

Description

–
This Mayfair Benton enameled wood seat in White features a polished design and brushed gold hinges that complement bath decor. The STA-TITE Seat Fastening System installs easily and keeps seat securely attached to the bowl. The Whisper Close feature closes slowly and quietly, eliminating slamming and pinched fingers. Superior, high-gloss finish adds beauty to your décor while resisting chipping and scratching.

Features:
    Stylish brushed gold hinges complement bath hardware or décor
  • STA-TITE Seat Fastening System Never Loosens, installs with ease
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Durable, enameled wood with superior high-gloss finish resists chipping and scratching
  • Color-matched bumpers
  • Fits most manufacturers' round toilets
  • Proudly Designed and Assembled in the USA
  • Made with eco-friendly materials and processes

Specs

–
Material:

Wood

Shape:

Round

Warranty:

1 Year Limited

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy