Apply to be a TradeMaster!
Main product image of Baby Bowl Open Front Commercial Plastic Toilet Seat, No Cover, STA-TITE, DuraGuard (White)
Magnifying glass
Hover image to zoom

Baby Bowl Open Front Commercial Plastic Toilet Seat, No Cover, STA-TITE, DuraGuard (White)

Brand:
Bemis
SKU:
BB955CT-000
Rating:
(0)
Q&A:
(0)
Baby Bowl Open Front Commercial Plastic Toilet Seat, No Cover, STA-TITE, DuraGuard (White)
Magnifying glass
Hover image to zoom
$62.96 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
This toddler size open front less cover seat is ideal for education and other commercial applications. Made from resilient plastic, this seat resists chips, wears and stains. The STA-TITE Commercial Fastening System cuts installation time by one third and prevents toilet seat loosening. DuraGuard Antimicrobial has properties built in to protect the seat from the growth of micro-organisms. Duraguard Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use.

Features:
    Designed to fit baby bowls
  • STA-TITE Commercial Fastening System Never Loosens; reduces installation time, eliminating callbacks for loose seats
  • DuraGuard is an antimicrobial property built in to the toilet seat to inhibit the growth of bacteria
  • Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
  • Check hinges prevent the seat from going 11 Degrees beyond vertical
  • Made with eco-friendly materials and processes

Specs

–
Shape:

Round

Warranty:

1 Year Limited

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy