Apply to be a TradeMaster!
Main product image of Clean Shield 3" Raised, Elongated Toilet Seat, Support Arms, STA-TITE, Self-Sustaining Check Hinges, Super Grip Bumpers (White)
Magnifying glass
Hover image to zoom

Clean Shield 3" Raised, Elongated Toilet Seat, Support Arms, STA-TITE, Self-Sustaining Check Hinges, Super Grip Bumpers (White)

Brand:
Bemis
SKU:
BEM7BMA2150T-000
Rating:
(0)
Q&A:
(0)
Clean Shield 3" Raised, Elongated Toilet Seat, Support Arms, STA-TITE, Self-Sustaining Check Hinges, Super Grip Bumpers (White)
Magnifying glass
Hover image to zoom
$280.19 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
Raised toilet seat is elevated 3" to make sitting and standing easier. Innovative shield under the ring keeps everything in the bowl and is easy to clean. Wide, comfortable ring designed to eliminate pressure points and has a weight capacity of 1000 lbs. Seat is securely fastened with Snap 2 Secure system (installation tool included). Support Arms for the Clean Shield 3" Raised Toilet Seat provide additional assistance to users. Ergonomic design allows the user to place their hands where they can best support themselves during use. Support Arms are weight bearing and tested to over 300 lbs. per side.

Features:
    Seat height is increased by 3" to ease sitting and standing. Support Arms allows the user to push unevenly without loosening the seat; ideal for those with special physical needs
  • Patented Snap 2 Secure system is engineered to generate and maintain perfect clamping force to properly secure your seat
  • Innovative, patented "reverse funnel" design of the shield keeps everything in the bowl
  • Comfortable 21" width between the arms fits in virtually all bathrooms while providing extra width for the user
  • Arm width allows the seat ring to be raised in the upright position for easy cleaning and standing use of the toilet
  • Heavy duty, solid plastic seat tested to 1,000 lb. weight capacity has special ring bumpers added security

Specs

–
Material:

Plastic

Warranty:

1 Year Limited

Color:

White

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy