Apply to be a TradeMaster!
Main product image of 100 ft. Heavy-Duty Contractor Grade PVC Temporary String Light, 10 Sockets, 120V, GL100123MPC
Magnifying glass
Hover image to zoom

100 ft. Heavy-Duty Contractor Grade PVC Temporary String Light, 10 Sockets, 120V, GL100123MPC

Brand:
Bergen
SKU:
GL100123MPC
Rating:
(0)
Q&A:
(0)
100 ft. Heavy-Duty Contractor Grade PVC Temporary String Light, 10 Sockets, 120V, GL100123MPC
Magnifying glass
Hover image to zoom
$293.03 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Yellow
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
100' Length

Description

nVent Gardner Bender's construction grade temporary light stringers are manufactured with 14/2, 14/3 or 12/3 SJTW cable and 15 Amp molded plug and connector ends. Available in 50 foot or 100 foot lengths, each stringer comes with plastic or metal cages. The heavy duty construction is rated for outdoor use and is cETLus listed and OSHA and NEC compliant.


  • 100 ft. length
  • 12/3 SJTW stringer with molded socket
  • 10 yellow plastic lamp guards "bird cages"

Specs

Color:

Yellow

Voltage:

120v

Length (Inches):

100'

Product Type:

String Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy