The Day Savers – A National Tradesmen Day Contest
Main product image of BPH Series Plenum-Rated Unit Heater for Concealed Space Use, Zero Clearance, 2-Stage Heat (10kW, 240V/1Ph), BPH2102124
Magnifying glass
Hover image to zoom

BPH Series Plenum-Rated Unit Heater for Concealed Space Use, Zero Clearance, 2-Stage Heat (10kW, 240V/1Ph), BPH2102124

Brand:
Berko
SKU:
BPH2102124
Rating:
(0)
Q&A:
(0)
BPH Series Plenum-Rated Unit Heater for Concealed Space Use, Zero Clearance, 2-Stage Heat (10kW, 240V/1Ph), BPH2102124
Magnifying glass
Hover image to zoom
$2,210.78 each
Backorder
Backorder
Get it Mon, Sep 28 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
43.73 Amps
Product Highlight: Voltage
240v
Product Highlight: Color
Beige

Description

BPH2102124 is a BPH Series Plenum-Rated Unit Heater for Concealed Space Use, Zero Clearance, 2-Stage Heat (10kW, 240V/1Ph) manufactured by BERKO.
This zero-clearance, plenum-rated unit heater fits unobtrusively into unique spaces where you need freeze protection or extra comfort for occupants. It even connects to existing ductwork, making it easy to integrate with your buildings environmental system.
Features:
  • Plenum-rated approved for installations in concealed spaces (between finished ceiling and drop ceiling, plenum space, or inside a plenum). It may be installed in areas that are not readily accessible and may be installed for freeze protection
  • Compact size, zero clearance, design for horizontal installation
  • Connects to duct work for home extensions eliminates running duct work to HVAC saving money and time
  • High limit thermal cutout - automatic reset
  • Built-in disconnect switch
  • Fan-only option
  • Timed blower on/off delay
  • External 24Vthermostat control (not included)
  • PSC-type 2-speed motor (ex. 480V models)
  • Multiple heat rise selection
  • 20-gauge all powder coated steel construction
  • Acoustic fiberglass insulation
  • Single point power connection
  • Heavy-duty steel finned heating element
  • Quiet, efficient, forward-curved centrifugal blower

Ideal Spaces:
  • Concealed Areas
  • Concession Stands
  • Bathrooms
  • Plenum Areas
  • Entrance Ways

Specs

Application:

Heating

Amperage:

43.73

Phase:

1

Voltage:

240v

Max Airflow (CFM):

1000

Product Type:

Unit Heater

Kilowatts (KW):

10

Color:

Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Phase
Voltage
Kilowatts (KW)
CURRENT ITEM
Product Image of BPH Series Plenum-Rated Unit Heater for Concealed Space Use, Zero Clearance, 2-Stage Heat (10kW, 240V/1Ph), BPH2102124
BPH Series Plenum-Rated Unit Heater for Concealed Space Use, Zero Clearance, 2-Stage Heat (10kW, 240V/1Ph), BPH2102124
SKU: BPH2102124
1
240v
10
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy